Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 4.5 mm

  • Mfr # 191635 4,5

  • Zoro # G414374695


product price: $31.15
/ea

Key Features

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.75 mm
End Mill Style
Square
Helix Angle
30 Degrees
Coolant Through
no
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 4,5
Zoro #
G414374695
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6.75 mm
Overall Length
55 mm
Tolerance Nominal Diameter
k12
Length of Cut
11 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Shank Dia.
6 mm
Milling Diameter
4.5 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm

Details

End Mill Style
Square
Helix Angle
30 Degrees
Coolant Through
no
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.012 mm
Type of Product
End Mill
Finish
TiAlN
Number of Flutes
4
End Mill Cutting Type
HPC
End Mill Material
Powdered Metal
Cutting Direction
horizontal, oblique and vertical
Color Ring
green
Correction Factor Fz
1.25
Standard
DIN 844 B
Shank Type
DIN 1835 B to h6
Type
N
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.012 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.