Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 5 mm

  • Mfr # 191635 5

  • Zoro # G414374718


product price: $32.85
/ea

Key Features

Feed Fz For Side Milling in Steel < 1100 N/mm2
0.012 mm
Color Ring
green
End Mill Material
Powdered Metal
Length of Cut
13 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 5
Zoro #
G414374718
UPC #
-
Country of Origin
Austria

Dimensions

Length of Cut
13 mm
Milling Diameter
5 mm
Shank Dia.
6 mm
Overall Length
57 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7.5 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.01 mm

Details

Feed Fz For Side Milling in Steel < 1100 N/mm2
0.012 mm
Color Ring
green
End Mill Material
Powdered Metal
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Style
Square
Number of Flutes
4
End Mill Cutting Type
HPC
Coolant Through
no
Shank Tolerance
h6
Type of Product
End Mill
Correction Factor Fz
1.25
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
Type
N
Standard
DIN 844 B
Corner Chamfer Angle
90 Degrees

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.