Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 6 mm

  • Mfr # 191635 6

  • Zoro # G614374747


product price: $33.15
/ea

Key Features

Shank Tolerance
h6
Color Ring
green
Min. Cutting Depth
0.01 mm
Coolant Through
no
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 6
Zoro #
G614374747
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Overall Length
57 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Length of Cut
13 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling

Details

Shank Tolerance
h6
Color Ring
green
Coolant Through
no
Type
N
Type of Product
End Mill
Standard
DIN 844 B
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Powdered Metal
Number of Flutes
4
End Mill Cutting Type
HPC
End Mill Style
Square
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
Finish
TiAlN
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.016 mm
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.