Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 7 mm

  • Mfr # 191635 7

  • Zoro # G614374730


product price: $42.45
/ea

Key Features

Tolerance Nominal Diameter
k12
Shank Tolerance
h6
Correction Factor Fz
1.25
Cutting Width Ae for Milling Operation
0.5×D for side milling
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 7
Zoro #
G614374730
UPC #
-
Country of Origin
Austria

Dimensions

Tolerance Nominal Diameter
k12
Cutting Width Ae for Milling Operation
0.5×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10.5 mm
Overall Length
66 mm
Milling Diameter
7 mm
Shank Dia.
10 mm
Length of Cut
16 mm

Details

Shank Tolerance
h6
Correction Factor Fz
1.25
Type
N
Standard
DIN 844 B
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.016 mm
Type of Product
End Mill
Coolant Through
no
Color Ring
green
Shank Type
DIN 1835 B to h6
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Style
Square
Finish
TiAlN
End Mill Material
Powdered Metal
Number of Flutes
4

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.