Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 8 mm

  • Mfr # 191635 8

  • Zoro # G614374785


product price: $43.85
/ea

Key Features

Number of Flutes
4
End Mill Cutting Type
HPC
Length of Cut
19 mm
Milling Diameter
8 mm
End Mill Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 8
Zoro #
G614374785
UPC #
-
Country of Origin
Austria

Dimensions

Length of Cut
19 mm
Milling Diameter
8 mm
Shank Dia.
10 mm
Overall Length
69 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm

Details

Number of Flutes
4
End Mill Cutting Type
HPC
End Mill Material
Powdered Metal
End Mill Style
Square
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
Coolant Through
no
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.024 mm
Shank Tolerance
h6
Standard
DIN 844 B
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Type
N
Type of Product
End Mill
Color Ring
green

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.