Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 9 mm

  • Mfr # 191635 9

  • Zoro # G514374632


product price: $43.75
/ea

Key Features

Feed Fz For Side Milling in Steel < 1100 N/mm2
0.024 mm
Color Ring
green
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
13.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 9
Zoro #
G514374632
UPC #
-
Country of Origin
Austria

Dimensions

Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
13.5 mm
Length of Cut
19 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Milling Diameter
9 mm
Overall Length
69 mm
Shank Dia.
10 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling

Details

Feed Fz For Side Milling in Steel < 1100 N/mm2
0.024 mm
Color Ring
green
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
End Mill Material
Powdered Metal
Type of Product
End Mill
Number of Flutes
4
Finish
TiAlN
Type
N
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
End Mill Cutting Type
HPC
Correction Factor Fz
1.25
Standard
DIN 844 B
Coolant Through
no

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.