Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM Roughing End Mill for Stainless Steels, TiAlN Coated, 10 mm

  • Mfr # 192852 10

  • Zoro # G514377503


product price: $71.35
/ea

Key Features

End Mill Style
Chamfer
Length of Cut
13 mm
Shank Type
DIN 1835 B to h6
Number of Flutes
4
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192852 10
Zoro #
G514377503
UPC #
-
Country of Origin
Austria

Dimensions

Length of Cut
13 mm
Shank Dia.
10 mm
Milling Diameter
10 mm
Overall Length
63 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Tolerance Nominal Diameter
k12
Corner Chamfer Width at 45°
0.3 mm

Details

End Mill Style
Chamfer
Shank Type
DIN 1835 B to h6
Number of Flutes
4
Finish
TiAlN
End Mill Material
Powdered Metal
Helix Angle
30 Degrees
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Type of Product
End Mill
Standard
DIN 327
Shank Tolerance
h6
Color Ring
blue
Milling profile
HRF
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.019 mm
Coolant Through
no
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.019 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Center cutting teeth profile for plunging. Application: For very high metal removal rates and increased machining volumes on stainless steels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.