HSS-E-SPM Roughing End Mill for Stainless Steels, TiAlN Coated, 10 mm

  • Mfr # 192855 10

  • Zoro # G214377827


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
22 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192855 10
Zoro #
G214377827
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
22 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Min. Cutting Depth
0.3 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Overall Length
72 mm
Corner Chamfer Width at 45°
0.3 mm

Details

Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.019 mm
Standard
DIN 844
Shank Tolerance
h6
Milling profile
HRF
Color Ring
blue
End Mill Material
Powdered Metal
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Coolant Through
no
Number of Flutes
4
Helix Angle
30 Degrees
End Mill Cutting Type
HPC
Shank Type
DIN 1835 B to h6
End Mill Style
Chamfer
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.019 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Center cutting teeth profile for plunging. Application: For very high metal removal rates and increased machining volumes on stainless steels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.