Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM Roughing End Mill for Stainless Steels, TiAlN Coated, 14 mm

  • Mfr # 192852 14

  • Zoro # G714377884


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Shank Type
DIN 1835 B to h6
Milling Diameter
14 mm
End Mill Cutting Type
HPC
Overall Length
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192852 14
Zoro #
G714377884
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
12 mm
Milling Diameter
14 mm
Overall Length
73 mm
Length of Cut
16 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Min. Cutting Depth
0.3 mm
Corner Chamfer Width at 45°
0.3 mm

Details

Shank Type
DIN 1835 B to h6
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Powdered Metal
Finish
TiAlN
Number of Flutes
4
End Mill Style
Chamfer
Correction Factor Fz
1.25
Standard
DIN 327
Helix Angle
30 Degrees
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.03 mm
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Coolant Through
no
Shank Tolerance
h6
Milling profile
HRF
Color Ring
blue
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.03 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Center cutting teeth profile for plunging. Application: For very high metal removal rates and increased machining volumes on stainless steels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.