Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM Roughing End Mill for Stainless Steels, TiAlN Coated, 16 mm

  • Mfr # 192852 16

  • Zoro # G214377919


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
End Mill Cutting Type
HPC
Overall Length
79 mm
Cutting Direction
horizontal, oblique and vertical
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192852 16
Zoro #
G214377919
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
79 mm
Shank Dia.
16 mm
Length of Cut
19 mm
Tolerance Nominal Diameter
k12
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Min. Cutting Depth
0.5 mm
Milling Diameter
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm

Details

Finish
TiAlN
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Number of Flutes
5
End Mill Material
Powdered Metal
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.034 mm
Shank Tolerance
h6
Color Ring
blue
Coolant Through
no
Correction Factor Fz
1.25
Milling profile
HRF
Corner Chamfer Angle
45 Degrees
Standard
DIN 327
Type of Product
End Mill
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.034 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Center cutting teeth profile for plunging. Application: For very high metal removal rates and increased machining volumes on stainless steels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.