Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM Roughing End Mill for Stainless Steels, TiAlN Coated, 16 mm

  • Mfr # 192855 16

  • Zoro # G814377722


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
92 mm
Helix Angle
30 Degrees
End Mill Style
Chamfer
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192855 16
Zoro #
G814377722
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
92 mm
Length of Cut
32 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
32 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.3 mm
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm

Details

Number of Flutes
5
Helix Angle
30 Degrees
End Mill Style
Chamfer
Shank Type
DIN 1835 B to h6
End Mill Material
Powdered Metal
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Finish
TiAlN
Milling profile
HRF
Color Ring
blue
Correction Factor Fz
1.25
Coolant Through
no
Type of Product
End Mill
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.034 mm
Standard
DIN 844
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.034 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Center cutting teeth profile for plunging. Application: For very high metal removal rates and increased machining volumes on stainless steels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.