Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Garant HSS-E-SPM Roughing End Mill for Stainless Steels, TiAlN Coated, 25 mm 192852 25

HSS-E-SPM Roughing End Mill for Stainless Steels, TiAlN Coated, 25 mm (Discontinued)

  • Mfr # 192852 25
  • Zoro # G414377962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192852 25
Zoro #
G414377962
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
25 mm
Length of Cut
26 mm
Shank Dia.
25 mm
Overall Length
102 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
25 mm
Corner Chamfer Width at 45°
0.3 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm

Details

End Mill Material
Powdered Metal
End Mill Style
Chamfer
Shank Type
DIN 1835 B to h6
End Mill Cutting Type
HPC
Number of Flutes
5
Finish
TiAlN
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Standard
DIN 327
Coolant Through
no
Milling profile
HRF
Shank Tolerance
h6
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Color Ring
blue
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.047 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.047 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Center cutting teeth profile for plunging. Application: For very high metal removal rates and increased machining volumes on stainless steels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.