Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM Roughing End Mill for Stainless Steels, TiAlN Coated, 6 mm

  • Mfr # 192852 6

  • Zoro # G114377804


product price: $43.49
/ea

Key Features

Shank Dia.
6 mm
Overall Length
52 mm
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192852 6
Zoro #
G114377804
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
6 mm
Overall Length
52 mm
Milling Diameter
6 mm
Length of Cut
8 mm
Corner Chamfer Width at 45°
0.3 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Min. Cutting Depth
0.3 mm

Details

End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Style
Chamfer
Helix Angle
30 Degrees
Number of Flutes
3
End Mill Material
Powdered Metal
Shank Type
DIN 1835 B to h6
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Milling profile
HRF
Color Ring
blue
Type of Product
End Mill
Coolant Through
no
Standard
DIN 327
Shank Tolerance
h6
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.008 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.008 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Center cutting teeth profile for plunging. Application: For very high metal removal rates and increased machining volumes on stainless steels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.