Zoro Homepage

HSS Extra Long Drill, Uncoated, 6 mm

  • Mfr # 116240 6X330

  • Zoro # G314372265


product price: $46.15
/ea

Key Features

Drill Bit Point Angle
130 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116240 6X330
Zoro #
G314372265
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
6 mm
Overall Length
330 mm
Shank Dia.
6 mm
Length of Cut
225 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Standards
DIN 1869
Helix Angle
38 Degrees

Description

With precision ground point. Significantly strengthened core without core taper. Bright finish flutes, nitrided chamfers. With point geometry shape C. Advantage: Special deep hole drills. For particularly deep or recessed holes. Good chip evacuation due to parabolic flutes, resulting in fewer chip evacuations even in particularly deep holes. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.