Zoro Homepage

HSS Long Reach Jobber Drill, Uncoated, 2.4 mm

  • Mfr # 116000 2,4

  • Zoro # G314374139


product price: $2.99
/ea
Sold in multiples of 5 for $14.95

Key Features

Overall Length
95 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
2.4 mm
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116000 2,4
Zoro #
G314374139
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
95 mm
Drill Bit Size
2.4 mm
Shank Dia.
2.4 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 340

Description

Vaporized from 2.4 mm. Particularly for deep hole drilling for deep holes, repeated chip evacuation is necessary. With point geometry shape A from size 4 mm. Advantage: Especially suitable for long reach purposes. When used to drill deep holes, low feed rates and frequent drill pecks are necessary. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112103, 112110 and 112160 with 120 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.