
HSS Parabolic Drill, Extra Long, Uncoated, DIN 1870 R2/17.5 mm
Mfr # 116720 17,5R2
Zoro # G314373002
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Morse Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116720 17,5R2
Zoro #
G314373002
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
17.5 mm
Overall Length
465 mm
Length of Cut
310 mm
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Morse Taper
Standards
DIN 1870 R2
Description
High concentricity. Large section parabolic flutes, strong due to strengthened core thickness without core taper. less than or equal to 16 mm Dia. Bright finish flutes, nitrided lands, > 16 mm Dia. Specially treated surface. Special sturdy drills for extremely deep holes. Up to approx. 15xDia. without drill withdrawal. With point geometry shape A. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.