Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Garant HSS-PM End Mill, TiAlN Coated, 13 mm 191250 13

HSS-PM End Mill, TiAlN Coated, 13 mm (Discontinued)

  • Mfr # 191250 13
  • Zoro # G414379317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191250 13
Zoro #
G414379317
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
26 mm
Overall Length
83 mm
Shank Dia.
12 mm
Cutter Dia.
13 mm
Depth of Cut
26 mm (side milling); 13 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
13 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm

Details

Coolant Through
No
Flutes
3
Shank
DIN 1835 B to h6
Finish
TiAlN
Type
N
Material - Machining
Powdered Metal
Direction of infeed
horizontal, oblique and vertical
Type of Product
End Mill
Color Ring
without
Standard
DIN 844 B
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Shank Tolerance
h6
End Mill Style
Square
Helix Angle
30 Degrees

Description

Center cutting teeth for plunging. Eccentric relief ground. For very high demands on the metal removal rate. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.