Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM End Mill, TiAlN Coated, 4 mm

  • Mfr # 191250 4

  • Zoro # G714379789


product price: $28.45
/ea

Key Features

Type
N
Material - Machining
Powdered Metal
Overall Length
55 mm
Cutter Dia.
4 mm
Depth of Cut
11 mm (side milling); 2 mm (slot milling from solid)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191250 4
Zoro #
G714379789
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
55 mm
Cutter Dia.
4 mm
Depth of Cut
11 mm (side milling); 2 mm (slot milling from solid)
Shank Dia.
6 mm
Length of Cut
11 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm

Details

Type
N
Material - Machining
Powdered Metal
Shank
DIN 1835 B to h6
Finish
TiAlN
Flutes
3
Coolant Through
No
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Direction of infeed
horizontal, oblique and vertical
Color Ring
without
Helix Angle
30 Degrees
Standard
DIN 844 B
Shank Tolerance
h6
End Mill Style
Square
Correction Factor Fz
1.25

Description

Center cutting teeth for plunging. Eccentric relief ground. For very high demands on the metal removal rate. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.