
HSS-PM End Mill, TiAlN Coated, 4 mm
Mfr # 191290 4
Zoro # G614380908
product price: $40.25
/eaKey Features
Shank
DIN 1835 B to h6
Cutter Dia.
4 mm
Depth of Cut
19 mm (side milling); 2 mm (slot milling from solid)
Overall Length
63 mm
Type
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191290 4
Zoro #
G614380908
UPC #
-
Country of Origin
Japan
Dimensions
Cutter Dia.
4 mm
Depth of Cut
19 mm (side milling); 2 mm (slot milling from solid)
Overall Length
63 mm
Length of Cut
19 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Details
Shank
DIN 1835 B to h6
Type
N
Material - Machining
Powdered Metal
Finish
TiAlN
Flutes
3
Coolant Through
No
Type of Product
End Mill
Helix Angle
30 Degrees
Direction of infeed
horizontal, oblique and vertical
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Color Ring
without
Standard
DIN 844 B
Correction Factor Fz
1.25
End Mill Style
Square
Description
Center cutting teeth for plunging. Eccentric relief ground. For the most demanding metal removal rates. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.