
HSS-PM End Mill, TiAlN Coated, 6 mm
Mfr # 191290 6
Zoro # G014380911
product price: $40.25
/eaKey Features
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Type of Product
End Mill
End Mill Style
Square
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191290 6
Zoro #
G014380911
UPC #
-
Country of Origin
Japan
Dimensions
Min. Cutting Depth
0.01 mm
Shank Dia.
6 mm
Length of Cut
24 mm
Depth of Cut
24 mm (side milling); 3 mm (slot milling from solid)
Overall Length
68 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm (slot milling from solid)
Cutter Dia.
6 mm
Details
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Type of Product
End Mill
End Mill Style
Square
Color Ring
without
Standard
DIN 844 B
Corner Chamfer Angle
90 Degrees
Type
N
Flutes
3
Material - Machining
Powdered Metal
Coolant Through
No
Finish
TiAlN
Shank
DIN 1835 B to h6
Direction of infeed
horizontal, oblique and vertical
Shank Tolerance
h6
Description
Center cutting teeth for plunging. Eccentric relief ground. For the most demanding metal removal rates. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.