
HSS-PM End Mill, TiAlN Coated, 7 mm
Mfr # 191250 7
Zoro # G614379636
product price: $40.35
/eaKey Features
Flutes
3
Type
N
Depth of Cut
16 mm (side milling); 7 mm (slot milling from solid)
Overall Length
66 mm
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191250 7
Zoro #
G614379636
UPC #
-
Country of Origin
Japan
Dimensions
Depth of Cut
16 mm (side milling); 7 mm (slot milling from solid)
Overall Length
66 mm
Shank Dia.
10 mm
Cutter Dia.
7 mm
Length of Cut
16 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm (slot milling from solid)
Details
Flutes
3
Type
N
Finish
TiAlN
Shank
DIN 1835 B to h6
Coolant Through
No
Material - Machining
Powdered Metal
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Type of Product
End Mill
Standard
DIN 844 B
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Direction of infeed
horizontal, oblique and vertical
Color Ring
without
End Mill Style
Square
Description
Center cutting teeth for plunging. Eccentric relief ground. For very high demands on the metal removal rate. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.