Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Side Milling Cutter, with Threaded Shank, 2.2mm Width, 63mm Diameter, 4 Inserts

  • Mfr # 218416 63/4

  • Zoro # G716120365


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
4
Cutting Dia.
63 mm
Tool Material
HSS
Min. Cutting Depth
0.01 mm
Mounting Thread
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218416 63/4
Zoro #
G716120365
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
63 mm
Min. Cutting Depth
0.01 mm
Max. Cutting Depth
15.75 mm
Overall Length for ap 1.5 mm
33.4 mm
Diameter 2
29 mm
Diameter 1
17 mm
Overall Length for ap 2.2 mm
40 mm

Details

Number of Teeth
4
Item
Side milling cutter
Tool Material
HSS
Dia/No. of Cutting Edges
63 mm/4
Mounting Thread
M16
Coolant Through
No
Shank Type
with thread

Description

Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Specially for use in deep cavities. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be reordered as accessories. Through-coolant: no Number of cutting edges Z: 4 maximum cutting depth ae max: 15.75 mmD1 h6: 17 mm Overall length Ltot for ap 1.5 mm: 33.4 mm Overall length Ltot for ap 2.2 mm: 40 mmD2: 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.