Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Step Drill, Vaporized, For Threads: M5

  • Mfr # 117020 M5

  • Zoro # G214374796


product price: $21.99
/ea

Key Features

Shank Diameter
5.5 mm
Shank Type - Machining
Parallel shank to h8
Material - Machining
HSS
Finish - Machining
Vaporized
Overall Length
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117020 M5
Zoro #
G214374796
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
5.5 mm
Overall Length
66 mm

Details

Item
Stepped drill
Shank Type - Machining
Parallel shank to h8
Material - Machining
HSS
Finish - Machining
Vaporized
Number of Flutes
2
Drill Bit Point Angle
118 Degrees

Description

Very sturdy. Tight concentricity tolerances between drill Dia. and counterbore Dia. Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation. Advantage: Hole and countersink are produced in one operation and precisely aligned. Application: Particularly suitable for NC machines due to high positional accuracy, excellent centering properties and great sturdiness. The preceding centering operation can thus often be omitted. For thread tapping drill holes to DIN 336 sheet 1 with 90 Deg countersink. In the following operation, the tap therefore does not have to cut into the sharp edge of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.