
HSS Subland Drill with 180 Deg Countersink Angle, Vaporized, M16 (Discontinued)
- Mfr # 117320 M16
- Zoro # G314375839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117320 M16
Zoro #
G314375839
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
286 mm
Details
Item
Stepped drill
Shank Type - Machining
Morse Taper
Material - Machining
HSS
Finish - Machining
Vaporized
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Description
Drill and counterbore each with its own chip flutes and guide chamfers. This means the profile of the stepped drill is retained even after repeated regrinding. Application: For screw through holes to DIN-ISO 273 and screw head counterbores shape H, J, and K. Medium version to DIN 74 sheet 2. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.