Zoro Homepage

Hydraulic Chuck, Short, Slim, Form AD, BT 30, Clamping Diameter: 20mm

  • Mfr # 303820 20

  • Zoro # G114776683


product price: $469.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303820 20
Zoro #
G114776683
UPC #
-
Country of Origin
Germany

Description

Radial run-out 3 um. Balluffchip bore. Axial length adjustment up to 10 mm available. Flexibility thanks to the use of reducing adapters. Coolant pressure up to 80 bar. Application: For drilling, reaming and finish milling. Clamping Dia D1: 20 mm Overhang dimension A: 90 mm a: 1 mm External Dia D: 44.5 mm Dia D2: 42 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.