Zoro Homepage

Indexable 142 Degree NC Spotting Drill, for SOGT Inserts, Diameter: 20 mm

  • Mfr # 231502 20

  • Zoro # G115355184


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Shank Length
70 mm
No. of Cutting Edges
2
Reach Length
209.6 mm
Shank
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231502 20
Zoro #
G115355184
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
40 mm
Shank Length
70 mm
Reach Length
209.6 mm
Size
36 - 47 mm

Details

Item
Indexable Drill
No. of Cutting Edges
2
Shank
ISO 9766
Version
5 x D
Coolant Through
Yes

Description

With Weldon shank. Spotting drill suitable for insert shape: 142 Number of cutting edges Z: 1 maximum hole 0 d1: 18.5 mm maximum drilling depth l1: 3 mm Shank length h: 70 mm Overall length Ltot: 100 mm Indexable insert size: 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.