Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable insert for turning, Diamond, CNMG, Carbide

  • Mfr # 250156 HB730-1

  • Zoro # G309578542


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
XUM
Insert Material
Carbide
Insert Application
UNI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250156 HB730-1
Zoro #
G309578542
UPC #
4062406239459
Country of Origin
Czechia

Dimensions

Corner radius
0.8 mm
Max. Cutting Depth
4.25 mm
Min. Cutting Depth
0.25 mm
Cutting Depth
0.5 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
XUM
Grade
HB730-1
Insert Material
Carbide
Insert Application
UNI
Workpiece Material
Carbide
Coating
Nano-PVD
Application
UNI
ISO Code
CNMG 120408
Feed
0.2-mm/rev.
Cutting Speed
35 m/min
Number of Inserts
4
Cutting Conditions
Slightly Interrupted
Tolerance
M
Indexable Insert Profile
Neutral
Geometry Code
431
Indexable insert profile
neutral

Description

CN.G 120404 HB730-1 Grade: HB730-1 Chip breaker: XUM Tolerance: M Cutting depth ap: 0.5 - 6 mm Feed f: 0.2 - 0.6 mm/rev. Cutting speed vc main application: 35 - 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.