Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable insert for turning, Diamond, CNMG, Carbide

  • Mfr # 250160 HB725-1

  • Zoro # G109578421


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
UM1
Insert Material
Carbide
Insert Application
UNI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250160 HB725-1
Zoro #
G109578421
UPC #
4062406750558
Country of Origin
Czechia

Dimensions

Corner radius
1.2 mm
Max. Cutting Depth
4.25 mm
Min. Cutting Depth
0.8 mm
Cutting Depth
0.2 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
UM1
Grade
HB725-1
Insert Material
Carbide
Insert Application
UNI
Application
UNI
Workpiece Material
Carbide
Tolerance
M
Number of Inserts
4
Cutting Speed
50 m/min
Feed
0.05-mm/rev.
Indexable Insert Profile
Neutral
ISO Code
CNMG 120412
Cutting Conditions
Slightly Interrupted
Indexable insert profile
neutral
Geometry Code
433

Description

CNMG 120412 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 - 6 mm Feed f: 0.05 - 0.6 mm/rev. Cutting speed vc main application: 50 - 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.