Zoro Homepage
This item is Discontinued.
Garant Indexable insert for turning, Diamond, CNMG, Carbide 250162 HB7120-1

Indexable insert for turning, Diamond, CNMG, Carbide (Discontinued)

  • Mfr # 250162 HB7120-1
  • Zoro # G309578511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250162 HB7120-1
Zoro #
G309578511
UPC #
4045197819642
Country of Origin
Japan

Dimensions

Corner radius
1.6 mm
Cutting Depth
0.5 mm
Max. Cutting Depth
4.25 mm
Min. Cutting Depth
1.05 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
VM
Grade
HB7120-1
Insert Material
Carbide
Insert Application
M
Workpiece Material
Carbide
Application
M
Tolerance
M
Number of Inserts
4
ISO Code
CNMG 120416
Feed
0.1-mm/rev.
Indexable Insert Profile
Neutral
Cutting Speed
80 m/min
Cutting Conditions
Continuous
Indexable insert profile
neutral
Geometry Code
434

Description

CNMG 120416 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 - 4 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 80 - 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.