Zoro Homepage

Indexable insert for turning, Trigon, WNMG, Carbide

  • Mfr # 251964 HB7120-1

  • Zoro # G609578617


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Chip-Breaker
VS
Grade
HB7120-1
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251964 HB7120-1
Zoro #
G609578617
UPC #
4045197820143
Country of Origin
Japan

Dimensions

Corner radius
0.8 mm
Min. Cutting Depth
0.55 mm
Max. Cutting Depth
2.75 mm
Cutting Depth
0.3 mm

Details

Item
Indexable insert for turning
Insert Shape
Trigon
Insert Style
WNMG
Chip-Breaker
VS
Grade
HB7120-1
Insert Material
Carbide
Insert Application
M
Application
M
Workpiece Material
Carbide
ISO Code
WNMG 080408
Number of Inserts
6
Cutting Speed
90 m/min
Feed
0.1-mm/rev.
Indexable Insert Profile
Neutral
Cutting Conditions
Continuous
Geometry Code
432
Indexable insert profile
neutral

Description

WNMG 080408 HB7120-1 Grade: HB7120-1 Chip breaker: VS Cutting depth ap: 0.3 - 2 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 90 - 290 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.