Zoro Homepage

Indexable insert for turning, Trigon, WNMG, Carbide

  • Mfr # 252068 HB7120-1

  • Zoro # G109578766


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Chip-Breaker
VM
Insert Material
Carbide
Insert Application
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252068 HB7120-1
Zoro #
G109578766
UPC #
4045197820174
Country of Origin
Japan

Dimensions

Corner radius
0.4 mm
Max. Cutting Depth
2.75 mm
Min. Cutting Depth
0.25 mm

Details

Item
Indexable insert for turning
Insert Shape
Trigon
Insert Style
WNMG
Chip-Breaker
VM
Grade
HB7120-1
Insert Material
Carbide
Insert Application
M
Application
M
Workpiece Material
Carbide
Cutting Speed
80 m/min
ISO Code
WNMG 080404
Number of Inserts
6
Feed
0.1-mm/rev.
Tolerance
M
Indexable Insert Profile
Neutral
Cutting Conditions
Continuous
Indexable insert profile
neutral
Geometry Code
431

Description

WN.G 080404 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 - 4 mm Feed f: 0.1 - 0.5 mm/rev. Cutting speed vc main application: 80 - 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.