Zoro Homepage

Indexable Thread Mill, with Weldon Flat, 22mm Diameter

  • Mfr # 218000 22/25

  • Zoro # G016120379


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
left-hand and right-hand
Insert Size
16
Clamp Screw
279810 5
Coolant Through
Yes
Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218000 22/25
Zoro #
G016120379
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Overall Length
125 mm
Shank Dia.
25 mm
Effective Diameter
22 mm
Max. Cutting Depth
35 mm

Details

Cutting Direction
left-hand and right-hand
Clamp Screw
279810 5
Item
thread milling cutter
Coolant Through
Yes
Number of Teeth
1
Shank Type
Weldon shank
For Hole Type
Blind hole
Number of Clamping Slots
1
Effective Dia/Overhang
22 mm/25 mm
Overhang
25 mm

Description

Application: - For parallel internal and external threads- other inserts and taper thread tools available on request. - For threads in through holes and blind holes. - For universal use cutting left-hand and right-hand threads. - No chip clearance problems- since only short chips are produced. - Low cutting pressure. Note: Version with double HB drive flat. Through-coolant: yes Insert size: 16 Number of cutting edges Z: 1 Overall length L: 125 mm ShankDs: 25 mm Clamping screw: 279810 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.