Zoro Homepage

Indexable Thread Mill, with Weldon Flat, 30mm Diameter

  • Mfr # 218000 30/92

  • Zoro # G216120391


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Overall Length
150 mm
Clamp Screw
219925
Cutting Direction
left-hand and right-hand
Insert Size
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218000 30/92
Zoro #
G216120391
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
150 mm
Insert Size
27
Shank Dia.
25 mm
Max. Cutting Depth
35 mm
Effective Diameter
30 mm

Details

Coolant Through
Yes
Clamp Screw
219925
Cutting Direction
left-hand and right-hand
Item
thread milling cutter
For Hole Type
Blind hole
Overhang
92 mm
Effective Dia/Overhang
30 mm/92 mm
Number of Clamping Slots
1
Number of Teeth
1
Shank Type
Weldon shank

Description

Application: - For parallel internal and external threads- other inserts and taper thread tools available on request. - For threads in through holes and blind holes. - For universal use cutting left-hand and right-hand threads. - No chip clearance problems- since only short chips are produced. - Low cutting pressure. Note: Version with double HB drive flat. Through-coolant: yes Insert size: 27 Number of cutting edges Z: 1 Overall length L: 150 mm ShankDs: 25 mm Clamping screw: 219925

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.