Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, MTJNR2525M16, for TN 3 Inserts, Right-Hand

  • Mfr # 251406 25/16

  • Zoro # G314821947


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Type
Boring bar
Functional Width
32 mm
Head Length
36 mm
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251406 25/16
Zoro #
G314821947
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
150 mm
Functional Width
32 mm
Head Length
36 mm
Size
25/16 mm
Insert Size
16 mm
Shank size
25 mm

Details

Type
Boring bar
Inscribed Circle
3/8 in
Setting Angle
93 Degrees
Cutting Direction
Right-Hand
Insert Shape
Triangle

Description

Clamping toolholder 25/16 mmStandard: Works standard ISO code toolholder: MTJNR/L 2525M16 suitable indexable insert: TN.. 1604.. Functional width L4: 32 mm Head length L1: 36 mm Overall length L: 150 mm Screw set: 259023 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.