Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, MWLNL2020K08, for WN 4 Inserts, Left-Hand

  • Mfr # 251913 20/08

  • Zoro # G914821972


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shank size
20 mm
Size
20/08 mm
Type
Boring bar
Overall Length
125 mm
Insert Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251913 20/08
Zoro #
G914821972
UPC #
-
Country of Origin
Italy

Dimensions

Shank size
20 mm
Size
20/08 mm
Overall Length
125 mm
Insert Size
8 mm
Head Length
28 mm
Functional Width
25 mm

Details

Type
Boring bar
Cutting Direction
Left-Hand
Insert Shape
Trigon
Setting Angle
95 Degrees
Inscribed Circle
1/2 in

Description

Clamping toolholder 20/08 mmStandard: Works standard ISO code toolholder: MWLNR/L 2020K08 suitable indexable insert: WN.. 0804.. Functional width L4: 25 mm Head length L1: 28 mm Overall length L: 125 mm Screw set: 259023 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.