Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, MWLNL3232P08, for WN 4 Inserts, Left-Hand

  • Mfr # 251913 32/08

  • Zoro # G014821971


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Functional Width
40 mm
Inscribed Circle
1/2 in
Head Length
32 mm
Insert Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251913 32/08
Zoro #
G014821971
UPC #
-
Country of Origin
Italy

Dimensions

Functional Width
40 mm
Head Length
32 mm
Insert Size
8 mm
Overall Length
170 mm
Shank size
32 mm
Size
32/08 mm

Details

Insert Shape
Trigon
Inscribed Circle
1/2 in
Cutting Direction
Left-Hand
Setting Angle
95 Degrees
Type
Boring bar

Description

Clamping toolholder 32/08 mmStandard: Works standard ISO code toolholder: MWLNR/L 3232P08 suitable indexable insert: WN.. 0804.. Functional width L4: 40 mm Head length L1: 32 mm Overall length L: 170 mm Screw set: 259023 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.