Zoro Homepage

Indexable Turning Toolholder, PCBNR4040S19, for CN 6 Inserts, Right-Hand

  • Mfr # 250020 40/19

  • Zoro # G414824756


product price: $213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250020 40/19
Zoro #
G414824756
UPC #
-
Country of Origin
Spain

Description

Lever lock toolholder 40/19 mmStandard: Works standard ISO code toolholder: PCBNR/L 4040S19 suitable indexable insert: CN.. 1906.. Functional width L4: 35 mm Head length L1: 48 mm Overall length L: 250 mm Shim: 259031 17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.