Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PCLNR2525M09, for CN 3 Inserts, Right-Hand

  • Mfr # 250018 25/09

  • Zoro # G014824705


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Head Length
33 mm
Setting Angle
95 Degrees
Functional Width
32 mm
Cutting Direction
Right-Hand
Insert Size
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250018 25/09
Zoro #
G014824705
UPC #
-
Country of Origin
Italy

Dimensions

Head Length
33 mm
Functional Width
32 mm
Insert Size
9 mm
Overall Length
150 mm
Size
25/09 mm
Shank Dia.
25 mm

Details

Setting Angle
95 Degrees
Cutting Direction
Right-Hand
Insert Shape
Diamond
Type
Boring bar
Left/Right Hand
Right-Hand
Inscribed Circle (In.)
3/8 in

Description

Lever lock toolholder 25/09 mmStandard: Works standard ISO code toolholder: PCLNR/L 2525M09 suitable indexable insert: CN.. 09T3.. Functional width L4: 32 mm Head length L1: 33 mm Overall length L: 150 mm Shim: 259031 27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.