Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PSSNL2020K12, for SN 4 Inserts, Left-Hand

  • Mfr # 251113 20/12

  • Zoro # G614824648


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left-Hand
Insert Shape
Square
Inscribed Circle (In.)
1/2 in
Setting Angle
45 Degrees
Size
20/12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251113 20/12
Zoro #
G614824648
UPC #
-
Country of Origin
Italy

Dimensions

Size
20/12 mm
Insert Size
12 mm
Functional Width
25 mm
Head Length
29 mm
Shank Dia.
20 mm
Overall Length
125 mm

Details

Cutting Direction
Left-Hand
Insert Shape
Square
Inscribed Circle (In.)
1/2 in
Setting Angle
45 Degrees
Standards
DIN ISO 5610
Left/Right Hand
Right-Hand
Type
Boring bar

Description

Lever lock toolholder 20/12 mmStandard: DIN ISO 5610 ISO code toolholder: PSSNR/L 2020K12 suitable indexable insert: SN.. 1204.. Functional width L4: 25 mm Head length L1: 29 mm Overall length L: 125 mm Shim: 259031 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.