Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, PSSNL2525M15, for SN 5 Inserts, Left-Hand

  • Mfr # 251113 25/15

  • Zoro # G714824685


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Standards
DIN ISO 5610
Head Length
35 mm
Left/Right Hand
Right-Hand
Insert Size
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251113 25/15
Zoro #
G714824685
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Head Length
35 mm
Insert Size
15 mm
Size
25/15 mm
Overall Length
150 mm
Functional Width
32 mm

Details

Standards
DIN ISO 5610
Left/Right Hand
Right-Hand
Inscribed Circle (In.)
5/8 in
Type
Boring bar
Setting Angle
45 Degrees
Insert Shape
Square
Cutting Direction
Left-Hand

Description

Lever lock toolholder 25/15 mmStandard: DIN ISO 5610 ISO code toolholder: PSSNR/L 2525M15 suitable indexable insert: SN.. 1506.. Functional width L4: 32 mm Head length L1: 35 mm Overall length L: 150 mm Shim: 259031 37

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.