Zoro Homepage

Indexable Turning Toolholder, PWLNR3232P08, for WN 4 Inserts, Right-Hand

  • Mfr # 251916 32/08

  • Zoro # G414824732


product price: $161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251916 32/08
Zoro #
G414824732
UPC #
-
Country of Origin
Italy

Description

Lever lock toolholder 32/08 mmStandard: DIN ISO 5610 ISO code toolholder: PWLNR/L 3232 P08 suitable indexable insert: WN.. 0804.. Functional width L4: 40 mm Head length L1: 23 mm Overall length L: 170 mm Shim: 259031 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.