Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCSCL 0808D06, for CC 2 Inserts, Left-Hand

  • Mfr # 260001 8/06

  • Zoro # G114824797


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Standards
DIN ISO 5610
Overall Length
60 mm
Insert Shape
80 Degrees Diamond
Cutting Direction
Left-Hand
Setting Angle
45 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260001 8/06
Zoro #
G114824797
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
60 mm
Shank Dia.
8 mm
Head Length
12 mm
Functional Width
10 mm
Insert Size
6 mm
Size
8/06

Details

Standards
DIN ISO 5610
Insert Shape
80 Degrees Diamond
Cutting Direction
Left-Hand
Setting Angle
45 Angle
Application
External longitudinal turning
Coolant Through
No
Item
Boring bar
Shank Type
Boring Bar
ISO Number
SCSCR/L 0808D06

Description

Scrw-on toolholder 8/06 mmStandard: DIN ISO 5610 ISO code toolholder: SCSCR/L 0808D06 suitable indexable insert: CC 0602 Functional width L4: 10 mm Head length L1: 12 mm Overall length L: 60 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.