Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCSCL 1616H12, for CC 4 Inserts, Left-Hand

  • Mfr # 260001 16/12

  • Zoro # G414824787


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Boring Bar
Insert Shape
80 Degrees Diamond
Shank Dia.
16 mm
Functional Width
20 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260001 16/12
Zoro #
G414824787
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
16 mm
Functional Width
20 mm
Insert Size
12 mm
Size
16/12
Head Length
22 mm
Overall Length
101 mm

Details

Shank Type
Boring Bar
Insert Shape
80 Degrees Diamond
Coolant Through
No
Item
Boring bar
Application
External longitudinal turning
Setting Angle
45 Angle
ISO Number
SCSCR/L 1616H12
Cutting Direction
Left-Hand
Shim
269005 6
Shim screw
269013 5

Description

Scrw-on toolholder 16/12 mmStandard: Works standard ISO code toolholder: SCSCR/L 1616H12 suitable indexable insert: CC 1204 Functional width L4: 20 mm Head length L1: 22 mm Overall length L: 101 mm Pack of insert screws: 269028 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.