Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCSCR 0808D06, for CC 2 Inserts, Right-Hand

  • Mfr # 260000 8/06

  • Zoro # G114825046


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Head Length
12 mm
Insert Size
6 mm
Application
External longitudinal turning
Cutting Direction
Right-Hand
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260000 8/06
Zoro #
G114825046
UPC #
-
Country of Origin
Austria

Dimensions

Head Length
12 mm
Insert Size
6 mm
Shank Dia.
8 mm
Overall Length
60 mm
Size
8/06
Functional Width
10 mm

Details

Application
External longitudinal turning
Cutting Direction
Right-Hand
Insert Shape
80 Degrees Diamond
Setting Angle
45 Angle
Standards
DIN ISO 5610
ISO Number
SCSCR/L 0808D06
Coolant Through
No
Shank Type
Boring Bar
Item
Boring bar

Description

Screw-on toolholder 8/06 mmStandard: DIN ISO 5610 ISO code toolholder: SCSCR/L 0808D06 suitable indexable insert: CC 0602 Functional width L4: 10 mm Head length L1: 12 mm Overall length L: 60 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.