Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SRGCL 1616H06, for RC.T 06 Inserts, Left-Hand

  • Mfr # 260607 16/06

  • Zoro # G114825039


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shank Type
QuickTurn Clamping Toolholder
Cutting Direction
Left-Hand
Insert Size
6 mm
Setting Angle
30 Angle
ISO Number
SRGCR/L 1616H06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260607 16/06
Zoro #
G114825039
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
6 mm
Overall Length
100 mm
Size
16/06
Head Length
13.6 mm
Shank Dia.
16 mm
Functional Width
20 mm

Details

Shank Type
QuickTurn Clamping Toolholder
Cutting Direction
Left-Hand
Setting Angle
30 Angle
Item
Boring bar
ISO Number
SRGCR/L 1616H06
Insert Shape
Round
Coolant Through
No

Description

Screw-on toolholder 16/06 mmStandard: Works standard ISO code toolholder: SRGCR/L 1616H06 suitable indexable insert: RC.T 0602 Functional width L4: 20 mm Head length L1: 13.6 mm Overall length L: 100 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.