Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SSDCN 1212F09, for SC 3 Inserts, Neutral

  • Mfr # 260711 12/09

  • Zoro # G514824991


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Standards
DIN ISO 5610
Insert Shape
Square
Overall Length
80 mm
Application
External longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260711 12/09
Zoro #
G514824991
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
12 mm
Overall Length
80 mm
Insert Size
9 mm
Size
12/09

Details

Standards
DIN ISO 5610
Insert Shape
Square
Application
External longitudinal turning
Item
Boring bar
Shank Type
QuickTurn Clamping Toolholder
Setting Angle
45 Angle
Cutting Direction
neutral
Shim
269005 12
Shim screw
269013 2
Insert Assignment
Neutral
ISO Number
SSDCN 1212F09
Coolant Through
No

Description

Screw-on toolholder 12/09 mmStandard: DIN ISO 5610 ISO code toolholder: SSDCN 1212F09 suitable indexable insert: SC 09T3 Functional width L4 neutral holders: 6 mm Overhang L1 neutral holders: 6 mm Overall length L neutral holders: 80 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.