Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SSSCL 0808D09, for SC 3 Inserts, Left-Hand

  • Mfr # 260707 8/09

  • Zoro # G714824968


product price: $105.99
/ea
Free Shipping & Returns

Key Features

ISO Number
SSSCR/L 0808D09
Toolholder Arrangement
Neutral
Insert Assignment
Neutral
Application
External longitudinal turning
Shank Type
Boring Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260707 8/09
Zoro #
G714824968
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
9 mm
Size
8/09
Shank Dia.
8 mm
Overall Length
60 mm
Head Length
21 mm
Functional Width
13.25 mm

Details

ISO Number
SSSCR/L 0808D09
Toolholder Arrangement
Neutral
Insert Assignment
Neutral
Application
External longitudinal turning
Shank Type
Boring Bar
Item
Boring bar
Insert Shape
Square
Setting Angle
45 Angle
Cutting Direction
Left-Hand
Coolant Through
No

Description

Screw-on toolholder 8/09 mmStandard: Works standard ISO code toolholder: SSSCR/L 0808D09 suitable indexable insert: SC 09T3 Functional width L4: 13.25 mm Head length L1: 21 mm Overall length L: 60 mm Pack of insert screws: 269028 23

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.