Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SVVCN 2525M16, for VC 3 Inserts, Neutral

  • Mfr # 261317 25/16

  • Zoro # G014824927


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Shim
269005 8
Shank Dia.
25 mm
Insert Assignment
Neutral
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261317 25/16
Zoro #
G014824927
UPC #
-
Country of Origin
Austria

Dimensions

Size
25/16
Shank Dia.
25 mm
Insert Size
16 mm
Overall Length
150 mm

Details

Shim
269005 8
Insert Assignment
Neutral
Item
Boring bar
Coolant Through
No
Setting Angle
72.5 Angle
Application
External longitudinal turning
Insert Shape
35 Degrees Diamond
Shank Type
QuickTurn Clamping Toolholder
ISO Number
SVVCN 2525M16
Cutting Direction
neutral
Shim screw
269013 2

Description

Screw-on toolholder 25/16 mmStandard: Works standard ISO code toolholder: SVVCN 2525M16 suitable indexable insert: VC 1604 Functional width L4 neutral holders: 12.5 mm Overhang L1 neutral holders: 38 mm Overall length L neutral holders: 150 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.