
Insert for High Feed Rate Milling Cutter, XDMT090416ZDER, for Inconel (Discontinued)
- Mfr # 212883 S
- Zoro # G016120355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212883 S
Zoro #
G016120355
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
1.6 mm
Insert Thickness
4.76 mm
Max. Cutting Depth
1.5 mm
Min. Cutting Depth
0.3 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Type
S
Insert Type
XDMT090416ZDER
Grade
HB4420
Coating
PVD
Correction Factor
2.5
Number of Changes/Inserts
3
Feed Per Tooth
0.45 mm
Indexable insert clearance angle
15°
Description
Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 3 mm Feed fz per tooth: 0.45 mm Insert thickness S: 4.76 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.