Insert for High Feed Rate Milling Cutter, XDMT090416ZDSR, for Stainless Steel

  • Mfr # 212879 INOX

  • Zoro # G416120313


product price:  $18.15
/ea

Key Features

Insert Material
Carbide
Corner Radius
1,6 mm
Type
INOX
Grade
HB4130
Insert Thickness
4.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212879 INOX
Zoro #
G416120313
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1,6 mm
Insert Thickness
4.76 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
1.5 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
INOX
Grade
HB4130
Insert Type
XDMT090416ZDSR
Correction Factor
2.5
Feed Per Tooth
1.1 mm
Number of Changes/Inserts
3
Indexable insert clearance angle
15°

Description

Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 3 mm Feed fz per tooth: 1.1 mm Insert thickness S: 4.76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.